Shop All Automotive Audio & Video Accessories
Humminbird
7103081 Mega Live Target Lock Ultrex 45-52
Mfr # 710308-1
Zoro # G308351139
product price: $2,999.99
/ea
Free Shipping & Returns
$2,999.99
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
- Brand Humminbird
- MFR # 710308-1
- Zoro # G308351139
- UPC # 82324056994
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Description
MEGA Live Target Lock is independently mounted from the trolling motor shaft and provides full use of the trolling motor, including Spot-Lock, without sacrificing the sonar view. The Target Lock feature allows anglers to lock the MEGA Live beam in the direction of structure, so even when the boat moves, the MEGA Live view stays fixed in that direction. MEGA Live Imaging provides the most impressive live sonar on the water, allowing the angler to watch fish and structure in real-time, in their choice of views. Down, Forward and Landscape Modes. Engineered specifically for Minn Kota Ultrex Trolling Motors to unlock exclusive features of the One-Boat Network like Target Lock, MEGA Live Sweep requires source for Heading, and Minn Kota Steer requires motor with i-Pilot Link.
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
- ILC Replacement for Yamaha XP500 Tmax Scooter Year 2009 499CC Regulator - Rectifier (WX-VSY6-4)
- KFI 66" UTV Straight Blade (105066)
- SEACHOICE 56301 Bow Roller 3 in. (8095242)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 1 (2414 MHZ) 5" x4" x3.5" (A-WCCH1)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- AMERICAN INTERNATIONAL CORP American International SBK927 Saitek Ai 2012-13 Subaru Mounting Kit (SBK927)
- AUDIOPIPE Audiopipe AIQ1000BHQ 3 in 1 Bluetooth Car Charger with FM Transmitter (AIQ1000BHQ)
- RSI RSI K-SC58-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 8 ft. (K-SC58-50)
- INSTALLBAY BY METRA 18-Gauge Red Primary Wire, 500' Spool (PWRD18500)
- MONOPRICE Bluetooth Audio Receiver and Car Charger Combo Kit with Built in Micro (38038)
- PAC Usb Dash Mount Short (USBDMA1)
- Humminbird Automotive Audio & Video