Humminbird

14 M SILR Y - SOLIX®/APEX® Side Imaging Left-Right Splitter Cable


product price: $53.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

14 M SILR Y - SOLIX/APEX Side Imaging Left-Right Splitter Cable The 14 M ID SILR Y cable allows for two Side Imaging transducers to be connected to into a single sonar input on a Humminbird chartplotter. This y-cable utilizes the two Side Imaging transducer to act as independent port and starboard Side Imaging sonar sources when boat hulls and transducer obstructions require separate transducers for a clear picture on each side of the vessel. This rigging cable provides the ability to install a separate high-speed Humminbird 2D transducer for high-speed depth reading and sonar performance. Alternatively, this cable can also be used to add an accessory Airmar 2D transducer to a Humminbird control head that also has a Side or Down Imaging transducer connected at the same time. This cable supports Transducer ID for automatic recognition and easy setup of Airmar accessory transducers.Features:Compatible with: All SOLIX and APEX modelsCombines two Side Imaging transducers together, acting as independent port and starboard Side Imaging sonar sources and can then be connected to a single Humminbird control head.Includes transducer ID for Airmar accessory transducers when used in combination with 14 M ID SIDB Y #720111-1Cable length: 30 76 cm1-Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.