Shop All Lab Equipment Parts
Humboldt
Wire Support Ring 2 In.
Mfr # H-18325
Zoro # G3242383
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # H-18325
- Zoro # G3242383
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Wire Support Ring 2 In. |
Description
Wire Support Ring 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Both End, PK 10 (SSSS06)
- NUPLA Tile Probe, Fiberglass, 60 In Length (6894491)
- LABCHEM CHEMICAL PERCHLORC ACID 0.1N 500ML (LC181001)
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- DIGI-SENSE Traceable Infrared Thermometer with Wris (98767-49)
- STEELMAN 1/2" Drive Portable Digital Torque Checker (97867-STL)
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- MEGUIARS Cleanr/Wax Onestep 16Oz (M-5016)
- WELCH Vacuum Hose, Welch (331040-10)
- Humboldt Lab Equipment Parts