Shop All Lab Equipment Parts
Humboldt
Wire Gauze With Turned Edges, 6 x 6 In.
Mfr # H-25885
Zoro # G3242636
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # H-25885
- Zoro # G3242636
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Wire Gauze With Turned Edges,6 x 6 In. |
Description
Wire Gauze With Turned Edges,6 x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Vent Cap, LDPE Light Weight Carboy, 20mm (8548-0132)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- TRICORBRAUN 58-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008772)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- COMBI-CAM Combi-Cam 7850-DC Universal Dust Cover (7850-DC)
- DIGI-SENSE Panel-Mount Standard Connector, Type-J, (18527-24)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, Male, (18527-84)
- UNITED SCIENTIFIC Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK (248645)
- DIGI-SENSE Traceable Pen-Style Digital Thermom, Key (90205-10)
- Humboldt Lab Equipment Parts