Shop All Sieves
Humboldt
Wet Washing Sieve, 8 In, No 200, 8 In Deep
Mfr # 5JCK9
Zoro # G1777571
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 8 in
- Standards ASTM E11 & AASHTO M92
- Type Plain Weave
- Opening Size No. 200
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 8 in |
Opening Size | No. 200 |
Mesh Size Range | Fine |
Mesh Size | #200 |
Outside Dia. | 8 in |
Details
Item | Deep Frame Wet Washing Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Frame Material | Brass |
Screen Material | 304 Stainless Steel |
Description
Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 200, Outside Dia. 8 in, Overall Depth 8 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Gray Caressoft Vinyl Medical Stool with Back Cushion - Gray (B245-GY)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK5)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- ADVANTECH MANUFACTURING Sieve, #25, B/S, 8 In, Full Ht (25BS8F)
- Humboldt Lab Filters & Sieves