Shop All Sieves
Humboldt
Wet Washing Sieve, 12 In, No 200, 4 In Deep
Mfr # 5JCK0
Zoro # G1965397
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 in
- Standards ASTM E11 & AASHTO M92
- Type Plain Weave
- Mesh Size #200
- Screen Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 4 in |
Mesh Size | #200 |
Opening Size | No. 200 |
Outside Dia. | 12 in |
Mesh Size Range | Fine |
Details
Item | Deep Frame Wet Washing Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Description
Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 200, Outside Dia. 12 in, Overall Depth 4 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK5)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- ADVANTECH MANUFACTURING Sieve, #60, B/S, 8 In, Full Ht (60BS8F)
- Humboldt Sieves