Shop All Sieves
Humboldt
Test Sieve, 200mm, Brass Frame, 80 micron
Mfr # 5JCH7
Zoro # G2345485
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 41 mm
- Standards ASTM E11 & AASHTO M92
- Mesh Size 80 micron
- Screen Material 304 Stainless Steel
- Outside Dia. 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 41 mm |
Mesh Size | 80 micron |
Outside Dia. | 200 mm |
Opening Size | 80 micron |
Mesh Size Range | Fine |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Type | Plain Weave |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 80 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 80 micron, Outside Dia. 200 mm, Overall Depth 41 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Ceramic Sample Pan Kit, for TGA 800, PK10 (N5370464)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- DIGI-SENSE Traceable Flashing LED Big-Digit Timer w (94461-16)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK5)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- Humboldt Sieves