Shop All Sieves
Humboldt
Test Sieve, 200mm, Brass Frame, 80 micron
Mfr # 5JCG5
Zoro # G2345607
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Mesh Size 80 micron
- Mesh Size Range Fine
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 66 mm |
Mesh Size | 80 micron |
Mesh Size Range | Fine |
Opening Size | 80 micron |
Outside Dia. | 200 mm |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Brass |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 80 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 80 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- MEDEGEN MEDICAL PRODUCTS Pitcher Plus, Turquoise, 28 oz., PK100 (H222-07)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 4 In Deep (5JCK0)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- Humboldt Lab Filters & Sieves