Shop All Sieves
Humboldt
Test Sieve, 200mm, Brass Frame, 630 micron
Mfr # 5JCG8
Zoro # G2345570
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Frame Material Brass
- Type Plain Weave
- Screen Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 66 mm |
Outside Dia. | 200 mm |
Mesh Size | 630 micron |
Opening Size | 630 micron |
Mesh Size Range | Fine |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Brass |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 630 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 630 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- BEL-ART Bel-Art Safety-Vented / Labeled 2-Color Acetone WM Wash Bottles, 250ml 8oz, PE w/Red PP Cap, 3Pk (116430222)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Motorized Laboratory Sifter (5DPL3)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- Humboldt Lab Filters & Sieves