Shop All Sieves
Humboldt
Test Sieve, 200mm, Brass Frame, 315 micron
Mfr # 5JCG7
Zoro # G2345589
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Outside Dia. 200 mm
- Type Plain Weave
- Opening Size 315 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 66 mm |
Outside Dia. | 200 mm |
Opening Size | 315 micron |
Mesh Size | 315 micron |
Mesh Size Range | Fine |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 315 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 315 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity, TK, 1 Drop-160ppm (TK5000-Z)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- AQUAPHOENIX SCIENTIFIC Barium Chloride, 20 Percent, 60 mL (BC2013-B)
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK5)
- ADVANTECH Pan, Stainless, 12 In Dia, 1.625 In D (PS12H)
- Humboldt Sieves