Shop All Sieves
Humboldt
Test Sieve, 200mm, Brass Frame, 160 micron
Mfr # 5JCG6
Zoro # G2345598
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Mesh Size Range Fine
- Type Plain Weave
- Screen Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 66 mm |
Mesh Size Range | Fine |
Opening Size | 160 micron |
Outside Dia. | 200 mm |
Mesh Size | 160 micron |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 160 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 160 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB PVC Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR142)
- ZORO SELECT Tube, Conical, 50 ML, PK500 (D1001-C)
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 6mm, 1 lb (GFT006)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK5)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- ADVANTECH Sieve, #10, S/S, 12 In, Full Ht (10SS12F)
- Humboldt Lab Filters & Sieves