Shop All Sieves
Humboldt
Test Sieve, 200mm, Brass Frame, 1250 micron
Mfr # 5JCG9
Zoro # G2345561
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Type Plain Weave
- Mesh Size Range Fine
- Outside Dia. 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 66 mm |
Mesh Size Range | Fine |
Outside Dia. | 200 mm |
Opening Size | 1250 micron |
Mesh Size | 1,250 micron |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Frame Material | Brass |
Screen Material | 304 Stainless Steel |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1,250 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 1250 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Remote Control Replacement, Cyclops (26700-400-RC)
- ADVANTAGE CONTROLS 2" Contact Head Water Meter (AWM-200)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #12, PK 5 (RST12-S)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK5)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- Humboldt Lab Filters & Sieves