Shop All Reagents and Refills
Humboldt
Sodium Hexametaphosphate, 10 lb
Mfr # 5ZPZ7
Zoro # G5551813
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D422, AASHTO T88.
- Chemical Grade Purified
- Concentration Greater Than99
- CAS Number 50813-16-6
- Chemical Formula Na(x+2) Px O(3x+1) x = 6 to 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Humboldt
- MFR # 5ZPZ7
- Zoro # G5551813
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 10 lb |
Details
Item | Sodium Hexametaphosphate |
Standards | ASTM D422, AASHTO T88. |
Chemical Grade | Purified |
Concentration | Greater Than99 |
CAS Number | 50813-16-6 |
Chemical Formula | Na(x+2) Px O(3x+1) x = 6 to 21 |
Shelf Life | 1 yr |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Description
Sodium Hexametaphosphate, Concentration Greater Than99, CAS Number 50813-16-6, Chemical Formula Na(x+2) Px O(3x+1) x = 6 to 21, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 10 lb, Chemical Family Type Analytical Reagents, Shelf Life 1 yr, Standards ASTM D422, AASHTO T88.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4500)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- MEMMERT Oven, 1.9 cu. ft., Forced Convection (UF 55, 230V)
- LOVIBOND Aluminum No. 2 Tablets (515470BT)
- RPI D-Glucuronic Acid Sodium Salt Monohydrate, 100 G (G37400-100.0)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- RPI Potassium Carbonate, ACS, 1 KG (P41500-1000.0)
- RPI Distilled Water, Lab Reagent Grade, 4L (W20525-4000.0)
- RPI D-(+)-Trehalose Dihydrate, 250 G (T82000-250.0)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- Humboldt Water Quality Testing