Shop All Reagents and Refills
Humboldt
Sodium Hexametaphosphate, 1 lb
Mfr # 5ZPZ6
Zoro # G5806044
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula Na(x+2) Px O(3x+1) x = 6 to 21
- Chemical Container Type Bottle
- Standards ASTM D422, AASHTO T88.
- Chemical Container Size 1 lb
- Chemical Grade Purified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Humboldt
- MFR # 5ZPZ6
- Zoro # G5806044
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 1 lb |
Details
Item | Sodium Hexametaphosphate |
Chemical Formula | Na(x+2) Px O(3x+1) x = 6 to 21 |
Chemical Container Type | Bottle |
Standards | ASTM D422, AASHTO T88. |
Chemical Grade | Purified |
CAS Number | 50813-16-6 |
Shelf Life | 1 yr |
Chemical Container Material | Plastic |
Concentration | Greater Than99 |
Description
Sodium Hexametaphosphate, Concentration Greater Than99, CAS Number 50813-16-6, Chemical Formula Na(x+2) Px O(3x+1) x = 6 to 21, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 1 lb, Chemical Family Type Analytical Reagents, Shelf Life 1 yr, Standards ASTM D422, AASHTO T88.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 1-13/16 In. D, PK100 (D75-100)
- DIGI-SENSE Precalibrated Pen Style Digital Pocket T (20250-33)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- RPI PEG 8000, 5 KG (P48080-5000.0)
- RPI Guanidine Thiocyanate 6M Solution, 1 L (G54250-1000.0)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- RPI Bile Salts #3, 25 G (B11750-25.0)
- OAKTON Buffer Pack, 60 mL of each pH 1.68, PK5 (00653-14)
- RPI Potassium Carbonate, ACS, 1 KG (P41500-1000.0)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 800 Preps (ZD4212)
- Humboldt Reagents and Refills