Shop All Sieves
Humboldt
Sieve Bottom Pan, Brass, 12 In Dia, 2 In
Mfr # 5DPE9
Zoro # G0502765
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 12 in
- Overall Depth 2 in
- Standards ASTM E11
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dia. | 12 in |
Overall Depth | 2 in |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Bottom Pan |
Material of Construction | Brass |
Standards | ASTM E11 |
Accessory Type | Sieve Bottom Pan |
Description
Sieve Bottom Pan, Material of Construction Brass, 12 in Dia., 2 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- SPECTRUM Phenolphthalein, Powder, Reagent, ACS, 125g (P1075-125GM)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 4 In Deep (5JCK0)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Motorized Laboratory Sifter (5DPL3)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- Humboldt Lab Filters & Sieves