Shop All Sieves
Humboldt
Sieve Bottom Pan, 200mm x 50mm, Brass
Mfr # 5ZPY8
Zoro # G9481507
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 200 mm
- Overall Depth 50 mm
- Standards ASTM
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 200 mm |
Overall Depth | 50 mm |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Bottom Pan |
Material of Construction | Brass |
Standards | ASTM |
Accessory Type | Sieve Bottom Pan |
Description
Sieve Bottom Pan, Material of Construction Brass, 200 mm Dia., 50 mm Overall Depth, Standards ASTM, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- LOVIBOND Tablets, Reagents (511570BT)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK5)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- Humboldt Sieves