Shop All Sieves
Humboldt
Sieve, 8 in, SS Frame, SS Mesh, No. 8
Mfr # 5FWT7
Zoro # G8534057
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11 & AASHTO M92
- Type Plain Weave
- Mesh Size #8
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size | #8 |
Mesh Size Range | Fine |
Opening Size | No. 8 |
Outside Dia. | 8 in |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Frame Material | Stainless Steel |
Screen Material | 304 Stainless Steel |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #8, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 8, Outside Dia. 8 in, Overall Depth 1 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- ADVANTECH MANUFACTURING Sieve, #60, B/S, 8 In, Full Ht (60BS8F)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK5)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- ADVANTECH Sieve Cover, SS, 12 In Dia, 0.375 In D (CS12W/R)
- Humboldt Sieves