Shop All Sieves
Humboldt
Sieve, 8 in, SS Frame, SS Mesh, No. 70
Mfr # 5FWT6
Zoro # G2348748
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11 & AASHTO M92
- Screen Material 304 Stainless Steel
- Frame Material Stainless Steel
- Outside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Outside Dia. | 8 in |
Opening Size | No. 70 |
Mesh Size | #70 |
Mesh Size Range | Fine |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Frame Material | Stainless Steel |
Type | Plain Weave |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #70, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 70, Outside Dia. 8 in, Overall Depth 1 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- UNITED SCIENTIFIC Diffraction Grating, 300 Lines Per Mm (DFG300)
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- Humboldt Lab Filters & Sieves