Shop All Sieves
Humboldt
Sieve, 8 in, SS Frame, SS Mesh, No. 60
Mfr # 5FWT3
Zoro # G2348775
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size #60
- Outside Dia. 8 in
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size | #60 |
Outside Dia. | 8 in |
Opening Size | No. 60 |
Mesh Size Range | Fine |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Stainless Steel |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #60, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 60, Outside Dia. 8 in, Overall Depth 1 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Blue (455022B)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- PLEWS /11923 FUNNEL SUPER LONG NECK (75-068)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK5)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- ADVANTECH MANUFACTURING Sieve, #7, B/S, 8 In, Full Ht (7BS8F)
- Humboldt Sieves