Shop All Sieves
Humboldt
Separator Pan, Brass, 8 In Dia, 4 In Deep
Mfr # 5DPF7
Zoro # G2116432
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 8 in
- Overall Depth 4 in
- Standards ASTM E11
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 8 in |
Overall Depth | 4 in |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Separator Pan |
Material of Construction | Brass |
Standards | ASTM E11 |
Description
Sieve Separator Pan, Material of Construction Brass, 8 in Dia., 4 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1000-HS)
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- MARLIN STEEL WIRE PRODUCTS SS Test Tube Racks-10.92"Lx5.59"Wx (00689055-34)
- A2Z SCILAB Double Ended Lab Spatula, Semi Circle Scoop Spoon & Tapered End, 9" (A2Z-ZR104)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- Humboldt Sieves