Shop All Sieves
Humboldt
Separator Pan, Brass, 12 In Dia, 8 In Deep
Mfr # 5DPF6
Zoro # G0336454
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 12 in
- Overall Depth 8 in
- Standards ASTM E11
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 12 in |
Overall Depth | 8 in |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Separator Pan |
Material of Construction | Brass |
Standards | ASTM E11 |
Description
Sieve Separator Pan, Material of Construction Brass, 12 in Dia., 8 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Slide Making Kit - Synthetic Balsam, Slides, Forceps & Instructions (SK-1)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 100mmx20mm (229621)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCL0)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Motorized Laboratory Sifter (5DPL3)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- Humboldt Sieves