Shop All Sieve Shakers
Humboldt
Larger Capacity Motorized Sieve Shaker
Mfr # 5ZRA0
Zoro # G7200776
product price: $1,920.99
/ea
Free Shipping & Returns
$1,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sieve Diameter 8 in, 10 in, 12 in
- Number of Full Size Sieves 11
- Number of Intermediate Size Sieves 7
- Number of Half Size Sieves 19
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # 5ZRA0
- Zoro # G7200776
- Country of Origin United States
- Category Sieve Shakers
Dimensions
Sieve Diameter | 8 in, 10 in, 12 in |
Number of Full Size Sieves | 11 |
Number of Intermediate Size Sieves | 7 |
Number of Half Size Sieves | 19 |
Manufacturers Warranty Length | 6 mo |
Fits Number of Half Size Sieves | 19 |
Fits Number of Intermediate Size Sieves | 7 |
Fits Number of Full Size Sieves | 11 |
Details
Item | Larger Capacity Motorized Sieve Shaker |
Includes | Instructions |
Timer Range | 30 min |
HP | 1/4 hp |
Timer Type | Mechanical |
ASTM | ASTM C136 |
Mounting Required | Yes |
Power Required | 115V |
Description
Larger Capacity Motorized Sieve Shaker, Sieve Diameter 8 in, 10 in, 12 in, Fits Number of Full Size Sieves 11, Fits Number of Intermediate Size Sieves 7, Fits Number of Half Size Sieves 19, ASTM ASTM C136, Timer Range 30 min, Timer Type Mechanical, Mounting Required Yes, 1/4 hp HP, Power Required 115V, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- HUMBOLDT Hand-Operated Sieve Shaker (5DPL2)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-2)
- Humboldt Sieve Shakers