Shop All Lab Ovens
Humboldt
Laboratory Oven, 3.0 cu. Ft, 230V, 60 Hz
Mfr # 5DNX9
Zoro # G2349265
product price: $1,537.99
/ea
Free Shipping & Returns
$1,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Ambient to 225 Degrees C
- Temp. Range (C) 0 Degrees to 232 Degrees
- Capacity 3 cu ft
- Capacity (Cu.-Ft.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 16 1/4 in |
Overall Width | 20 in |
Overall Depth | 31 1/2 in |
Overall Dimensions | 20 x 30 x 16" |
Inside Usable Dimensions | 18 x 21 x 14" |
Manufacturers Warranty Length | 1 yr |
Chamber Depth | 14 in |
Chamber Height | 21.8 in |
Chamber Width | 18 in |
Interior Height | 14 in |
Interior Width | 18 in |
Interior Depth | 21 3/4 in |
Description
Laboratory Oven Convection, Convection Type Gravity, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees , Overall Height 16 1/4 in, Overall Width 20 in, Overall Depth 31 1/2 in, Temp. Accuracy +/-1, Chamber Height 21.8 in, Chamber Width 18 in, Chamber Depth 14 in, Hz 50/60, Voltage 230V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 3, Capacity (ML) 85,000, Programmable Yes, Temp. Recovery Time 6 to 9 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack, Reversible, PK5 (456355Y)
- AMSCOPE 6.7X-45X Ultimate Binocular Stereo Zoom Microscope Head (ZM6745B)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1415M)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- BARNSTEAD Benchtop Muffle Furnace, C Temperature (F6010)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- BEING SCIENTIFIC Oven (BOV-20)
- Humboldt Lab Heaters