Shop All Lab Ovens
Humboldt
Laboratory Oven, 3.0 cu. Ft, 115V, 60 Hz
Mfr # 5DNX8
Zoro # G2132700
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,424.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Ambient to 225 Degrees C
- Temp. Range (C) 0 Degrees to 232 Degrees
- Capacity 3 cu ft
- Capacity (Cu.-Ft.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 31 1/2 in |
Overall Width | 20 in |
Overall Depth | 16 1/4 in |
Inside Usable Dimensions | 18 x 21 x 14" |
Overall Dimensions | 20 x 30 x 16" |
Chamber Height | 21.8 in |
Chamber Width | 18 in |
Chamber Depth | 14 in |
Manufacturers Warranty Length | 1 yr |
Interior Height | 21 3/4 in |
Interior Depth | 14 in |
Interior Width | 18 in |
Description
Laboratory Oven Convection, Convection Type Gravity, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees , Overall Height 31 1/2 in, Overall Width 20 in, Overall Depth 16 1/4 in, Temp. Accuracy +/-1, Chamber Height 21.8 in, Chamber Width 18 in, Chamber Depth 14 in, Amps 12.5 A, Hz 60, Voltage 115V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 3, Capacity (ML) 85,000, Programmable Yes, Temp. Recovery Time 6 to 9 min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 2A (ABT-HC-UCFS-0504W)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- HARDIN Electric Tabletop Melting Furnace with 2kg Crucible 110 Volt 1500W with Gloves, Tong and Power Cable (HD-334MF)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- MEMMERT Universal Oven, Stainless Steel, 1800W (UF 260)
- MEMMERT Oven, 2800W, Forced Convection, 2 Shelves (UF 110, 230V)
- MEMMERT Program Unrvsl Oven, 25.2inx31.5inx19.7in (UN 260 PLUS)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75)
- Humboldt Lab Heaters