Shop All Lab Ovens
Humboldt
Laboratory Oven, 1.27 cu. Ft, 115V, 60 Hz
Mfr # 5DNX0
Zoro # G2349341
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) 0 Degrees to 225 Degrees
- Temp. Range Ambient to 225 Degrees C
- Capacity 1.27 cu ft
- Capacity (Cu.-Ft.) 1.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 21 in |
Overall Width | 15 in |
Overall Depth | 15 in |
Inside Usable Dimensions | 13 x 13 x 13" |
Chamber Depth | 13 in |
Chamber Height | 13 in |
Overall Dimensions | 15 x 21 x 15" |
Manufacturers Warranty Length | 1 yr |
Chamber Width | 13 in |
Interior Depth | 13 in |
Interior Width | 13 in |
Interior Height | 13 in |
Description
Laboratory Oven Convection, Convection Type Gravity, Temp. Range (C) 0 Degrees to 225 Degrees , Temp. Range (F) 0 Degrees to 437 Degrees , Overall Height 21 in, Overall Width 15 in, Overall Depth 15 in, Temp. Accuracy +/-1, Chamber Height 13 in, Chamber Width 13 in, Chamber Depth 13 in, Amps 6.3 A, Hz 60, Voltage 115V AC, Watts 1,000 W, Capacity (Cu.-Ft.) 1.27, Capacity (ML) 35,963, Programmable Yes, Temp. Recovery Time 5 to 6 min, Preheat Time 6.5 to 25 min, Chamber Material Aluminized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- COLEMAN Mantle Insta-Clip (2000026607)
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- MEMMERT Oven, 1.9 cu. ft., 2000W, 1 Shelf (UN 55, 230V)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Gravity Convectio (51028112)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- Humboldt Lab Ovens