Shop All Sieve Shakers
Humboldt
Hand-Operated Sieve Shaker
Mfr # 5DPL2
Zoro # G1115362
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Full Size Sieves 38
- Number of Half Size Sieves 18
- Manufacturers Warranty Length 6 mo
- Mounting Required Yes
- Fits Number of Half Size Sieves 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # 5DPL2
- Zoro # G1115362
- Country of Origin United States
- Category Sieve Shakers
Dimensions
Number of Full Size Sieves | 38 |
Number of Half Size Sieves | 18 |
Manufacturers Warranty Length | 6 mo |
Fits Number of Half Size Sieves | 18 |
Fits Number of Full Size Sieves | 38 |
Details
Item | Hand-Operated Sieve Shaker |
Mounting Required | Yes |
Description
Hand-Operated Sieve Shaker, Fits Number of Full Size Sieves 38, Fits Number of Half Size Sieves 18, Mounting Required Yes, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Racked Micro Tips, Sterile, 1000ul, PK 960 (P10113)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 6 (BSWM2000)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-2)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- Humboldt Lab Filters & Sieves