Shop All Cylinder Molds
Humboldt
Gripper Type Cylinder Carrier
Mfr # 5ZPX3
Zoro # G5614332
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 6 mo
- Accessory Type Gripper Type Cylinder Carrier
- Product Type Carrier
- Compatible Product Type Cylinder Molds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # 5ZPX3
- Zoro # G5614332
- Country of Origin United States
- Category Cylinder Molds
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Cylinder Carrier (Gripper) |
Accessory Type | Gripper Type Cylinder Carrier |
Product Type | Carrier |
Compatible Product Type | Cylinder Molds |
Description
Cylinder Carrier (Gripper), Product Type Carrier, Compatible Product Type Cylinder Molds, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- DICKSON Recorder, Temp, 4 In, -22 to 122 F, Display (SL4350)
- HONEYWELL Chart, 10.313 In, -50 to +25, 7 Day, PK100 (BN 24001661-048)
- FAIRCHILD 4-20MA 0-30PSI 30V-DC CURRENT TO PRESSURE TRANSDUCER (TTC17800-404)
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- HUMBOLDT Cylinder Mold, Dia 2 In, Height 4 In, PK84 (5DPC6)
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- HUMBOLDT T-Handle Mold Stripper (5DPC8)
- HUMBOLDT Screwdriver Type Mold Stripper (5DPC9)
- HUMBOLDT Test cylinder Transport Rack, 4 In (5ZPX6)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- Humboldt Cylinder Molds