Shop All Soil Samplers
Humboldt
GeoGauge(R)
Mfr # 5DPH7
Zoro # G6826206
product price: $9,139.99
/ea
Free Shipping & Returns
$9,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hard Carrying Case, Instructions
- Manufacturers Warranty Length 6 mo
- Complies With ASTM D6758
- Display LCD
- Battery Life 1000 to 1500 Measurements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # 5DPH7
- Zoro # G6826206
- Country of Origin United States
- Category Soil Samplers
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | GeoGauge(R) |
Includes | Hard Carrying Case, Instructions |
Complies With | ASTM D6758 |
Display | LCD |
Battery Life | 1000 to 1500 Measurements |
Operating Range | 17 to 400 Kilo Pound Feet per Cubic in (3 to 70 MN/m) |
Powered By | (6) D Batteries |
Description
GeoGauge(R), Operating Range 17 to 400 Kilo Pound Feet per Cubic in (3 to 70 MN/m), Display LCD, Powered By (6) D Batteries, Charger Input Voltage -, Battery Life 1000 to 1500 Measurements, Complies With ASTM D6758, Includes Hard Carrying Case, Instructions, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- RESINTECH 3-1/2" O.D., H DI Cartridge (VP-17-4030-HN)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- HUMBOLDT Soil Grinder (5DPJ3)
- RHIZOSPHERE MacroRhizon soil moisture sampler, 9cm (192136)
- EIJKELKAMP Extension Rod and Coupling Sleeve, Bayonet, 40" (011007B)
- SUNNILAND MANGANESE Sulphate Soil Enhancer 4 lb (124616)
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- OAKFIELD Oakfield Apparatus 19"L Soil Sampler (3KHF8)
- EIJKELKAMP Stainless steel can for wet sieving (081305)
- Humboldt Soil Testing