Shop All Cylinder Molds
Humboldt
Cylinder Mold, Diameter 6 In, Height 12 In
Mfr # 5DPD1
Zoro # G1580792
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Manufacturers Warranty Length 6 mo
- Height 12 in
- Wall Thickness 1/4 in
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # 5DPD1
- Zoro # G1580792
- Country of Origin Canada
- Category Cylinder Molds
Dimensions
Diameter | 6 in |
Manufacturers Warranty Length | 6 mo |
Height | 12 in |
Overall Height | 12 in |
Overall Diameter | 6 in |
Details
Item | Cylinder Mold |
Wall Thickness | 1/4 in |
Material of Construction | Plastic |
Complies With | ASTM |
Material | Plastic |
Product Type | Cylinder Mold |
Standards | AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C267, ASTM C470 |
Description
Cylinder Mold, Product Type Cylinder Mold, Material Plastic, Includes Not Applicable, Overall Height 12 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 6 in, Standards AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C267, ASTM C470, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (Fluke-568/NIST)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402CE)
- ASHCROFT Pressure Gauge (201032S75L160#)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-020)
- HUMBOLDT Screwdriver Type Mold Stripper (5DPC9)
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- HUMBOLDT Cylinder Mold, Dia 2 In, Height 4 In, PK84 (5DPC6)
- HUMBOLDT T-Handle Mold Stripper (5DPC8)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- Humboldt Cylinder Molds