Shop All Cylinder Molds
Humboldt
Cylinder Mold, Dia 2 In, Height 4 In, PK84
Mfr # 5DPC6
Zoro # G8534005
product price: $167.99
/pk 84, $2.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Manufacturers Warranty Length 6 mo
- Height 4 in
- Wall Thickness 1/8 in
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # 5DPC6
- Zoro # G8534005
- Country of Origin United States
- Category Cylinder Molds
Dimensions
Diameter | 2 in |
Manufacturers Warranty Length | 6 mo |
Height | 4 in |
Overall Height | 4 in |
Overall Diameter | 2 in |
Details
Item | Cylinder Mold |
Wall Thickness | 1/8 in |
Material of Construction | Plastic |
Complies With | AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C192, ASTM C31, ASTM C39, ASTM C470, ASTM C496 |
Includes | Lid |
Material | Plastic |
Product Type | Cylinder Mold |
Standards | ASTM C470, ASTM C780 |
Description
Cylinder Mold, Product Type Cylinder Mold, Material Plastic, Includes Lid, Overall Height 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 2 in, Standards ASTM C470, ASTM C780, Manufacturers Warranty Length 6 mo, Package Quantity 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Black (2894-0)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- EXTECH Tachometer, 0.5 to 20,000 rpm (RPM10)
- PRO 2 in Dial, 0/300 PSI & Bar, 1/4 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-204H-01)
- HUMBOLDT T-Handle Mold Stripper (5DPC8)
- HUMBOLDT Screwdriver Type Mold Stripper (5DPC9)
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- HUMBOLDT Test cylinder Transport Rack, 4 In (5ZPX6)
- Humboldt Cylinder Molds