Shop All Concrete Crack Monitors
Humboldt
Concrete Corner Crack Monitor
Mfr # HC-2938
Zoro # G0162036
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Record Sheet
- Product Type Concrete Crack Gauge
- Lowest Vertical Measurement -10 mm
- Highest Horizontal Measurement 25 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # HC-2938
- Zoro # G0162036
- Country of Origin United Kingdom
- Category Concrete Crack Monitors
Details
Item | Concrete Crack Monitor |
Includes | Record Sheet |
Product Type | Concrete Crack Gauge |
Lowest Vertical Measurement | -10 mm |
Highest Horizontal Measurement | 25 mm |
System of Measurement | Metric |
Color | Clear |
Highest Vertical Measurement | 10 mm |
Graduation Units | Millimeters |
Orientation | Horizontal |
Material | Plastic |
Graduation Marks | 0 mm |
Lowest Horizontal Measurement | -25 mm |
Graduation Color | Black/Red |
Description
Concrete Crack Monitor, Color Clear, Graduation Color Black/Red, Graduation Marks 0 mm, Graduation Units Millimeters, Highest Horizontal Measurement 25 mm, Highest Vertical Measurement 10 mm, Includes Record Sheet, Lowest Horizontal Measurement -25 mm, Lowest Vertical Measurement -10 mm, Material Plastic, Orientation Horizontal, Product Type Concrete Crack Gauge, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Tridicator 3 0/200 psi/Kpa 70/320 F/C, Cb (TTD407)
- PIC GAUGES Gauge, 2-1/2", 30/0/100psi, 1/4"LM, Rem Bez (211D-254CE)
- CTA MANUFACTURING H.D. Computer-Safe Probe (3031)
- SPERRY INSTRUMENTS Receptacle Tester with GFCI, 125VAC, LED (HGT6520)
- HUMBOLDT Caliper Marks, For Crack Monitoring, PK100 (HC-2943)
- HUMBOLDT Concrete Pocket Penetrometer (5ZPZ4)
- HUMBOLDT Concrete Displacement Crack Monitor (HC-2939)
- HUMBOLDT Concrete Crack Gauge, Plus (HC-2937)
- HUMBOLDT Clear Plastic, Horizontal (HC-2940)
- HUMBOLDT Concrete Crack Gauge, Standard (H-2936A)
- Humboldt Concrete Crack Monitors