Shop All Sieves
Humboldt
Cement Washing Sieve, 2 In, No 325
Mfr # 5JCL2
Zoro # G2435124
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.5 in
- Standards ASTM E11 & AASHTO M92
- Outside Dia. 2 in
- Type Plain Weave
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.5 in |
Outside Dia. | 2 in |
Mesh Size Range | Fine |
Mesh Size | #325 |
Opening Size | No. 325 |
Details
Item | Cement Wet Washing Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Frame Material | Nickel Plated Brass |
Screen Material | 304 Stainless Steel |
Description
Cement Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Nickel Plated Brass Frame Material, Mesh Size #325, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 325, Outside Dia. 2 in, Overall Depth 3.5 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT CFP3 6um Filter Paper, 5.5cm, PK100 (LECFP3-055)
- F MATIC Twist 2Pack Tropical Paradise Sample (SAMPLE-TW9002)
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- HUMBOLDT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK3)
- HUMBOLDT Motorized Laboratory Sifter (5DPL3)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep (5JCK9)
- ADVANTECH MANUFACTURING Sieve, #20, B/S, 8 In, Full Ht (20BS8F)
- Humboldt Sieves