Shop All Test Equipment Accessories
Humboldt
Cast Iron Support Ring 5 in.
Mfr # H-18350
Zoro # G7398135
product price: $19.99
/ea
$19.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # H-18350
- Zoro # G7398135
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | Cast Iron Support Ring 5" |
Description
Cast Iron Support Ring 5 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- HUMBOLDT Cork Borers 1-15 Plated Brass (H-9665)
- HUMBOLDT Beaker Tongs For 50-1500ml capacity, PTFE Coated (H-23420TC)
- PALADIN TOOLS Cable Check - Lan A/V (PA1594)
- DIVERSIFIED LPC Series Liquid Level Pump Controller (LPC120AAA)
- RBL PRODUCTS 48"x200' BOOTH WALL WHT PROTCTVE FILM (RB442)
- TEMPO COMMUNICATIONS Charger, Ac For 2003 (CH1)
- WHATMAN Grade 44 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1444-070)
- Humboldt Test Equipment Accessories