Shop All Lab Burners
Humboldt
Bunsen Burner, LP, Btu 2000-3200
Mfr # H-5875
Zoro # G4185377
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type LP
- Btu Output 2000 to 3200
- Barb Size 7/16 in
- Industry Type Healthcare
- Overall Height 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # H-5875
- Zoro # G4185377
- Country of Origin United States
- Category Lab Burners
Dimensions
Barb Size | 7/16 in |
Overall Height | 6 1/8 in |
Tube Diameter | 1 1/2 in |
Hose Barb Size | 3/8 in |
Details
Fuel Type | LP |
Btu Output | 2000 to 3200 |
Item | Bunsen Burner |
Industry Type | Healthcare |
Material | Zinc (Base) |
Product Type | Bunsen Burner |
Bunsen Burner Type | Flame Stabilizer |
BTU Output - Maximum | 4,270 BTU |
BTU Output - Minimum | 2,000 BTU |
Description
Bunsen Burner, LP, Btu Output 2000 to 3200, Barb Size 7/16 in, Material Zinc (Base), Overall Height 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- TRICORBRAUN Cork 33Mm Black Plastic Stopper Top W/ 22.8 Synthetic Shank, 1.75L (018819)
- CELLTREAT CAP ONLY, Green Screw Top Micro Tube Grip Cap W/O-Ring, Non-sterile (230840G)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- BONFIRE PDSB Prime Double Side Burner (CBAPDSB)
- Humboldt Lab Heaters