Shop All Test Equipment Accessories
Humboldt
Beaker Tongs, Capacity: 50 - 1500 mL
Mfr # H-23420
Zoro # G7390399
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Humboldt
- MFR # H-23420
- Zoro # G7390399
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | Beaker Tongs,Capacity: 50 - 1500 mL |
Description
Beaker Tongs,Capacity: 50 - 1500 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - White (HS367-S100-WHITE)
- GOODMAN Defrost Control Timer Board with Fuse (PCBDM101S)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20P)
- HUMBOLDT Beaker Tongs For 50-1500ml capacity, PTFE Coated (H-23420TC)
- HUMBOLDT Cork Borers 1-15 Plated Brass (H-9665)
- THERMO ORION Filling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes, (810007)
- KLEIN TOOLS LanMap™ Kit (VDV526-055)
- PALADIN TOOLS Head Set, Jack Terminator, Mgs400 (PA3712)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- CORNING Costar 2.0 mL Snap Cap Microcentrifuge Tube, Polypropylene, (3213)
- Humboldt Test Equipment Accessories