Shop All Utility Knives
Hultafors Tools
Snap-off Knife SPP 25W
Mfr # SPP 25W
Zoro # G7313025
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hultafors Tools
- MFR # SPP 25W
- Zoro # G7313025
- Country of Origin China
- Category Utility Knives
Details
Item | Snap-off Knife SPP 25W |
Description
Snap-off Knife SPP 25W
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Screwdriver, 5/16" x 6" Shank, (R5166N)
- DRILL AMERICA #12-20 UNS HSS Plug Tap and #16 HSS Drill Bit Kit (POUFS12-20)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (41 04 180)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- HULTAFORS TOOLS Insulation Knife FGK-18" Blade Length (FGK)
- HULTAFORS TOOLS Utility Knife URA-6 (URA)
- DENDESIGNS Folding Utility Knife (DE2061596)
- RED DEVIL 10 Pack Utility Knife Razor Blades 10PK (3270)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5L)
- BOSTITCH Classic 99 Utility Knife w/Retractable Blade, Gray (10-099)
- KERSHAW KNIVES Knive Assisted Opening Utility Flippers - Set of 2 (KE334989)
- Hultafors Tools Utility Knives