Shop All Utility Knives
Hultafors Tools
Snap-off Knife SPP 25A
Mfr # SPP 25A
Zoro # G7313077
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hultafors Tools
- MFR # SPP 25A
- Zoro # G7313077
- Country of Origin China
- Category Utility Knives
Details
Item | Snap-off Knife SPP 25A |
Description
Snap-off Knife SPP 25A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Kelly Hemostat, STR, 5.5", Tit. (CYZR-0053)
- INGERSOLL-RAND Inlet Bushing Assembly (285B-A565)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- HULTAFORS TOOLS Insulation Knife FGK-18" Blade Length (FGK)
- HULTAFORS TOOLS Utility Knife URA-6 (URA)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- PACIFIC HANDY CUTTER Utility Knife Standard Utility Blades, 6 in L (RSG-383)
- STANLEY 6 in. General Purpose Metal Retractable Utility Knife with 3 Replacement Blades (10-099)
- COSCO Box cutter, Shielded Blade, Black, Retractable Utility (091524)
- BETA Utility Knife, 25mm, 1 Blade (017730000)
- Hultafors Tools Knives, Cutters & Snips