Shop All Utility Knives
Hultafors Tools
Snap-off Knife SFRP 18A
Mfr # SFRP 18A
Zoro # G7313235
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hultafors Tools
- MFR # SFRP 18A
- Zoro # G7313235
- Country of Origin China
- Category Utility Knives
Details
Item | Snap-off Knife SFRP 18A |
Description
Snap-off Knife SFRP 18A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- VEGA Hex 4Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H040SB)
- GEARWRENCH Fixed Tip External Lock Ring Pliers (2534D)
- WESTWARD H4 Taper, 3/8-24NF (440-1232)
- HULTAFORS TOOLS Utility Knife URA-6 (URA)
- HULTAFORS TOOLS Insulation Knife FGK-18" Blade Length (FGK)
- TOUGHBUILT 6.5" Sliding Scraper Utility Knife Black 1 pc (TB-H4S5-01-6BES)
- HYDE Carton & Box Cutter Knife (42005)
- WESTWARD Utility Knife Utility, 6 in L (19G963)
- COSCO Cutter, Jiffi, PK12 Utility, 12 PK (091460)
- WILLIAMS Utility Knife, Utility, General Purpose (40052)
- Hultafors Tools Knives, Cutters & Snips