Shop All Knee Pads
Hultafors Tools
Knee Pad, UNIV, Clasp, Gray, PR
Mfr # HT5280
Zoro # G110988585
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cap Material Plastic
- Number of Straps 2
- Color Gray
- Pad Material Gel, Foam
- Strap Material Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hultafors Tools
- MFR # HT5280
- Zoro # G110988585
- Country of Origin China
- Category Knee Pads
Dimensions
Size | Universal |
Details
Item | Knee Pad |
Cap Material | Plastic |
Number of Straps | 2 |
Color | Gray |
Pad Material | Gel, Foam |
Strap Material | Elastic |
Cap Swivel | Non-Swivel Cap |
Closure | Clasp |
Cap Resistance Properties | Shock Absorbing |
Latex Content | Latex Free |
Includes Case | No Case |
Product Type | Knee Pad |
Cap Flexibility | Flexible Cap |
Cap Stabilization | Stabilizing Cap |
Description
Knee Pad, Color Gray, Size Universal, Features Not Applicable, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Plastic, Pad Material Gel, Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum Not Applicable, Leg Circumference - Minimum Not Applicable, Includes Case No Case, Cap Resistance Properties Shock Absorbing, Cap Swivel Non-Swivel Cap, Cap Flexibility Flexible Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-2-6-10)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XL, 600 F (HW6XFR-05-XL)
- 3M 3M™ 6000 Series Half Mask, S (6100)
- HULTAFORS TOOLS Knee Pad, UNIV, Buckle, Black, PR (HT5267)
- HULTAFORS TOOLS Knee Pad, UNIV, Button, Gray, PR (HT5217)
- CYNASPORTS Knee Wrap Brace White (CS-0035)
- IMPACTO Knee Pads, H1ycomb Gel, Universal, PR (876-00)
- ALTA Knee Pads, Soft Style, PR (50413.09)
- PULL R HOLDING CO LLC Lw Util Knee Pad/Straps (93300)
- CONDOR Knee Support, Open Patella, Size S (3TCJ7)
- Hultafors Tools Ergonomics