Shop All Jointers & Planers
Hultafors Tools
Folding Ruler, 61", 61-2-10
Mfr # 61 2 10
Zoro # G7330814
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hultafors Tools
- MFR # 61 2 10
- Zoro # G7330814
- Country of Origin Sweden
- Category Jointers & Planers
Details
Item | Folding Ruler, 61", 61-2-10 |
Description
Folding Ruler, 61 In., 61-2-10
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Lift Support Storage Box Lid, 86904 (86904)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #5 (46675)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X40)
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- HULTAFORS TOOLS Pry Bar Aluminum, with Steel Point-59 (A 1500 SR)
- HULTAFORS TOOLS Pry Bar Aluminum, with Pinch Point-59 (A 1500 SB)
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- JET Helical Head Benchtop Jointer (718600)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- Hultafors Tools Finishing Tools