Shop All Toilet Seats
Hulife
Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water
Mfr # HLB-200
Zoro # G804411115
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3
- Color WHITE
- Overall Length 18
- Width 18
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # HLB-200
- Zoro # G804411115
- UPC # 860004344278
- Country of Origin Viet Nam
- Category Toilet Seats
Dimensions
Overall Width | 3 |
Overall Length | 18 |
Width | 18 |
Height | 3 |
Overall Height | 9 |
Length | 9 |
Details
Color | WHITE |
Material | PLASTIC |
Weight | 2 |
Description
The Hulife Non-Electric Bidet Seat Attachment with Dual Nozzle, Self-cleaning, Cold water will elevate your toilet quality to the next level with ease and low cost. It is operated by water pressure without the need for an electricity supply. Simply place the attachment and connect it to your water supply with provided metal T-valve and metal braided hose. Adjust your cleaning with the control knob and dual self-cleaning nozzle. Our bidets are manufactured with high quality, durable parts built to last and designed to fit all US standards.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER ArtifactsRite-Temp Vlv Trm W/Div, Cross (T72768-3-2BZ)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ss (T24859-SS)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011210)
- FLEXTRON Gas Line Hose 5/8'' O.D.x18'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-18K)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- KOHLER Toilet Seat, #1022679-96 (1022679-96)
- KOHLER Cachet Quiet-Close With Grip-Tigh (7671-0)
- Hulife Toilet Seats