Shop All Toilet Seats
Hulife
Bidet parts, Fixation Kit set
Mfr # HLB-FK
Zoro # G704411116
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Material PLASTIC
- Overall Width 4
- Length 8
- Color WHITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # HLB-FK
- Zoro # G704411116
- UPC # 850035619223
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Overall Width | 4 |
Length | 8 |
Height | 4 |
Overall Height | 8 |
Width | 6 |
Overall Length | 6 |
Details
Weight | 1 |
Material | PLASTIC |
Color | WHITE |
Description
(Base plate, Mounting bolts, Bolt cases, nuts)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (MCD2304)
- PARKER 3/4" x 5/8" CPI x MNPT SS Male Connector (10-12 FBZ-SS)
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-BN)
- ZORO SELECT Brass Male Tee, MNPT, 1/4" Pipe Size (6AYV2)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1950-000)
- COMFORT SEATS Designer Wood Seat with Piano Oak Finish, Brass Hinge, Round Closed Front with Cover (C1B1R17BR)
- Hulife Toilet Seats