Shop All Toilet Seats
Hulife
Bidet parts, Elongated Seat
Mfr # HLB-ES
Zoro # G304411103
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PLASTIC
- Overall Length 16
- Overall Width 6
- Height 6
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # HLB-ES
- Zoro # G304411103
- UPC # 850035619254
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Overall Length | 16 |
Overall Width | 6 |
Height | 6 |
Length | 18 |
Overall Height | 18 |
Width | 16 |
Details
Material | PLASTIC |
Color | WHITE |
Weight | 2 |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (468-080)
- LEGEND VALVE 3/4" X 7" BRASS NIPPLE (311-091)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AGN8AE35VPABCP)
- THRIFCO PLUMBING 1 1/4 X 1 Brass Reducer Coupling (5318040)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- Hulife Toilet Seats