Shop All Toilet Seats
Hulife
Bidet parts, Elongated Lid
Mfr # HLB-EL
Zoro # G004411106
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Material PLASTIC
- Weight 2
- Overall Width 5
- Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # HLB-EL
- Zoro # G004411106
- UPC # 850035619247
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Overall Width | 5 |
Length | 22 |
Width | 19 |
Overall Height | 22 |
Height | 5 |
Overall Length | 19 |
Details
Color | WHITE |
Material | PLASTIC |
Weight | 2 |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.17" Barb x 1/8" MNPT x 1/8" FNPT Brass Gauge Tee (228-4-2)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-214-001)
- DIXON Hex Nipple, 1-1/2 in Nominal, FNPT x Male NST, Cast Brass, Domestic (FM1515F)
- ALFI BRAND ALFI brand ABC902-W White 24" Modern Rectangular Above Mount Ceramic Sink (ABC902-W)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7600T 000)
- Hulife Toilet Seats