Shop All Toilet Seats
Hulife
Bidet parts, Body Replacement
Mfr # 3000ER-MB
Zoro # G004411113
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Width 16
- Length 7
- Material PLASTIC
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # 3000ER-MB
- Zoro # G004411113
- UPC # 850035619315
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Width | 16 |
Length | 7 |
Overall Length | 16 |
Overall Height | 7 |
Overall Width | 6 |
Height | 6 |
Details
Color | WHITE |
Material | PLASTIC |
Weight | 3 |
Description
Including Nozzle, PCBA Board, Air Dryer, Power Cord
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Slide Bar Hand Shower (51799-PR)
- ARROWHEAD BRASS 34FIPx34 Hose Bibb (353QTLF)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- LEGEND VALVE 3/4" T-540 WATER HEATER DRAIN (107-169)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- BEMIS Elg Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Elongated (7B1200SLOWT 364)
- Hulife Toilet Seats