Shop All Toilet Seats
Hulife
Bidet parts, Body cover with Receiver
Mfr # 3000ER-BC
Zoro # G104411112
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7
- Material PLASTIC
- Color WHITE
- Length 7
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # 3000ER-BC
- Zoro # G104411112
- UPC # 850035619261
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Overall Height | 7 |
Length | 7 |
Overall Length | 16 |
Height | 6 |
Overall Width | 6 |
Width | 16 |
Details
Material | PLASTIC |
Color | WHITE |
Weight | 1 |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002E)
- B & K Ring Hanger Split Copper 1In (C72-100HC)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 100 psi (88A2A1M1K1-100)
- KOHLER Handle Kit Assy (1124740-BN)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- KOHLER Highline Comfort Height Round-Fron, Vitreous China, White (5393-0)
- Hulife Toilet Seats