Shop All Toilet Seats
Hulife
Bidet parts, Body cover with Control panel
Mfr # 3000EC-BC
Zoro # G404411119
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Length 7
- Height 6
- Weight 1
- Overall Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # 3000EC-BC
- Zoro # G404411119
- UPC # 850035619278
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Length | 7 |
Height | 6 |
Overall Width | 6 |
Overall Height | 7 |
Overall Length | 16 |
Width | 16 |
Details
Color | WHITE |
Weight | 1 |
Material | PLASTIC |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1368250 Terminal Block A-10Kw (B1368250)
- RIDGID Press Tool Jaw (22973)
- MOEN Exposed Flange Bright Chrome (63-F)
- SIEMENS Valve Actuator, Floating, Non Springreturn (SSD81U)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- BRONDELL Swash Select EM617 Bidet Seat with Warm Air Dryer, Round White (EM617-RW)
- Hulife Toilet Seats