Shop All Toilet Seats
Hulife
Bidet parts, Body cover with Control panel
Mfr # 2000EC-BC
Zoro # G504411118
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7
- Overall Width 6
- Material PLASTIC
- Height 6
- Color WHITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # 2000EC-BC
- Zoro # G504411118
- UPC # 850035619285
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Overall Height | 7 |
Overall Width | 6 |
Height | 6 |
Length | 7 |
Width | 16 |
Overall Length | 16 |
Details
Material | PLASTIC |
Color | WHITE |
Weight | 1 |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU6)
- ZORO SELECT PVC Coupling, Socket x Socket, 1/2 in Pipe Size (429005BC)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18TS)
- MOEN 0.5 gpm Spray Outlet, 15/16"-27 Thread Size, Chrome, Brass and synthetic materials (52600)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-30 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Fawn Beige (2F1E6-30)
- Hulife Toilet Seats