Shop All Toilet Seats
Hulife
Bidet parts, Body cover with Control panel
Mfr # 1000EC-BC
Zoro # G604411117
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16
- Height 6
- Weight 1
- Overall Height 7
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # 1000EC-BC
- Zoro # G604411117
- UPC # 850035619292
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Overall Length | 16 |
Height | 6 |
Overall Height | 7 |
Length | 7 |
Overall Width | 6 |
Width | 16 |
Details
Weight | 1 |
Color | WHITE |
Material | PLASTIC |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME2)
- ZORO SELECT 4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800400CG1000)
- KOHLER Dexter Urinal Top Spud Antimicrobial (5016-ETSS-0)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SC134#01)
- Hulife Toilet Seats