Shop All Supply Stop Valves
Hulife
Bidet parts, 1/2" compression T-valve & Spart Nut
Mfr # HLB-TV
Zoro # G904411114
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material STEEL
- Length (In.) 8
- Color STEEL
- Overall Length 6
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hulife
- MFR # HLB-TV
- Zoro # G904411114
- UPC # 850035619209
- Country of Origin Korea, Republic of
- Category Supply Stop Valves
Dimensions
Length (In.) | 8 |
Overall Length | 6 |
Width | 6 |
Overall Width | 4 |
Height | 4 |
Overall Height | 8 |
Details
Body Material | STEEL |
Color | STEEL |
Weight | 1 |
Description
1/2" compression T-valve & 3/8 Spare Nut with washer
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Volume Control Trim (T14490-3-AF)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4SG)
- 3M 20 in Replacement Pre-Filter (CFS210-2)
- LEGEND VALVE 1/2" 1960 PEX x 1/2 MALE ELBOW (462-106NL)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Push-To-Connect x 1/4 in. Compression Service Stop Tee (FSBVT343414C)
- JONES STEPHENS 3/4 in. Brass Stop and Waste Valve, Threaded (B67315)
- KISSLER 1/4-Turn Stop, Angle, 3/8 Inx3/8 In, Body Material: Brass (88-9200)
- SHARKBITE MAX Straight Stop, For 1/2" x 1/2" Tube OD (UR23337G)
- PLUMB PAK ANGLE VALVE 1/4""OD (PP46PCLF)
- LARSEN SUPPLY CO 5/8Cmpx3/8 Ang Valve (06-9211)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- Hulife Valves